Shop All Welding Helmet Accessories
Sellstrom
Replacement Headgear for Sellstrom
Mfr # S27001
Zoro # G1785829
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Safety
- Color Black
- Weight 0.4
- Overall Height 26
- Material Polycarbonate
Product Information
- Brand Sellstrom
- MFR # S27001
- Zoro # G1785829
- UPC # 32738002230
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Dimensions
Overall Height | 26 |
Length | 10.3 |
Height | 26 |
Depth | 5.4 |
Width | 8.6 |
Overall Length | 10.3 |
Overall Width | 8.6 |
Details
For Use With | Safety |
Color | Black |
Weight | 0.4 |
Material | Polycarbonate |
Application | Safety |
Description
Genuine Sellstrom® welding helmet replacement ratcheting headgear.
- •Easy to install replacement ratchet suspension headgear
- •Compatible with Sellstrom WHB1000 Advantage Series ADF Welding Helmet
- •Includes a washable and durable, air-cushioned cloth sweatband
- •Ratchet suspension eliminates “backing off” with push and turn design; Lower ratchet strap for added comfort and strength
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Foam Swab, Polypropylene Handle, PK1000 (2303-1000)
- AMERICAN TORCH TIP Cutting Tip, size 2 (195-2)
- WERNER R410008LE 8ft Bantam Leading Edge Self R (R410008LE)
- XTRWELD Silicon Bronze .035 X 30 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPSILBR035-30)
- SELLSTROM Plate, Cover (S19004)
- SELLSTROM Replacement Headgear for Sellstrom (S27005)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- SELLSTROM Plate, Cover (S19002)
- 3M Replacement Comfort Belt, Welding Safety (18-0099-68)
- Sellstrom Welding Helmet Accessories