Mini Safety Goggles, Clear Anti-Fog Lens, 832 Series
Mfr # S83210
Zoro # G1105786
Key Features
- Frame Color Green
- Series 832
- Features UV Protection|Lightweight|Slip-Resistant Fit|Vented|Strap
- Lens Coating Anti-Fog
- Eyewear Size Children
Product Information
- Brand Sellstrom
- MFR # S83210
- Zoro # G1105786
- UPC # 32738017883
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Children |
Details
Frame Color | Green |
Series | 832 |
Features | UV Protection|Lightweight|Slip-Resistant Fit|Vented|Strap |
Lens Coating | Anti-Fog |
Lens Color | Clear |
Standards | ANSI Z87.1 + High Impact |
Item | Mini Safety Goggles |
Band Material | Flame Retardant Cloth |
Description
Comfort: Lightweight, green-tinted goggles made with a flexible PVC body gently conforms to face for a secure, comfortable fit; The wraparound construction is designed to comfortably fit a child or small adult face. Vented: These protective goggles indirect vents on the top and bottom that allow airflow and ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment. Material: These clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, black head band for secure fitting. Certified: Ideal for smaller faces and small spaces with a maximum width of 5 Inches, this product is OSHA compliant, meets ANSI Z87.1+ standards.
- •Comfort: Lightweight, green-tinted goggles made with a flexible PVC body gently conforms to face for a secure, comfortable fit; The wraparound construction is designed to comfortably fit a child or small adult face
- •Vented: These protective goggles indirect vents on the top and bottom that allow airflow and ventilation; They help protect against liquids, dust, smoke and chemical splashes, allowing you to work in a safe and secure environment
- •Material: These clear, uncoated lenses provide optical clarity for a wide variety of applications and include an adjustable 18" flame retardant, black head band for secure fitting
- •Certified: Ideal for smaller faces and small spaces with a maximum width of 5 Inches, this product is OSHA compliant, meets ANSI Z87.1+ standards
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Multi-Band Skulls (6485)
- ACCUFORM CONE TOP WARNING SIGNS 10 in X 14 in (FRFBC747)
- TAPE LOGIC Tape Logic® Number Labels, "6", 1" Circle, Fluorescent Orange, 500/Roll (DL6756)
- CELLUCAP Disp Lab Coat, Polypropylene, White, M, PK25 (3302EWSM)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80200)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- SELLSTROM Heat Resistant Safety Goggles, Clear Anti-Fog Lens, Odyssey II Series (S80225)
- MCR SAFETY Safety Goggle, w/ Adjustable Strap, Antifog, Clear (MCS2310AF)
- Sellstrom Eye Protection