Sellstrom

Lift Front Retainer, 0.750" Thickness


product price: $29.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Characteristics Made of Durable Nylon
  • Thickness 0.75 in
  • Function Protects User Against Harmful UV and Infrared Rays
  • Plate Size 2.00 in x 4.25 in
  • For Use With Welding Helmets
See all product information

Product Information

Dimensions

Plate Size 2.00 in x 4.25 in
Width 2 in
Length 4 1/4 in

Details

Item Lift Front Retainer
Characteristics Made of Durable Nylon
Thickness 0.75 in
Function Protects User Against Harmful UV and Infrared Rays
For Use With Welding Helmets
Features Convert Your Favorite Sellstrom Or Jackson Safety Welding Helmet To A Flip Front Style, Made With 2 Lift-Up Finger Handles
Material Nylon
Compatible with Brand Sellstrom
Compatible with Series 280, 290
Includes (1) Back Spring, (1) Filter Gasket, (1) Polycarbonate Cover Plate, (1) Screws
Compatible with Manufacturer Model Number S28301, S29301, S29311, S29341, S29371
Color Black
Compatible with Manufacturer Part Number S28301, S29301, S29311, S29341, S29371
Compatible Manufacturer Part Number S28301, S29301, S29311, S29341, S29371
Compatible with Manufacturer Model Number [NEW] S28301, S29301, S29311, S29341, S29371
Compatible Manufacturer Model Number S28301, S29301, S29311, S29341, S29371
For Use with Mfr. Model Number S28301, S29301, S29311, S29341, S29371

Description

Lift Front Retainer, Color Black, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S28301, S29301, S29311, S29341, S29371, Compatible with Series 280, 290, Features Convert Your Favorite Sellstrom Or Jackson Safety Welding Helmet To A Flip Front Style, Made With 2 Lift-Up Finger Handles, For Use With Welding Helmets, Includes (1) Back Spring, (1) Filter Gasket, (1) Polycarbonate Cover Plate, (1) Screws, Length 4 1/4 in, Material Nylon, Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.