Shop All Knee Pads
Sellstrom
KneePro Roofers Knee Pads
Mfr # S96350
Zoro # G2177704
product price: $52.69
/pk 6, $8.78/ea
Sold in multiples of 6 for $316.14
$316.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pad Material Foam
- Elbow and Knee Pad Size Fit-All
- Closure Type Buckle
- Material Ultra-Dense Rubber
- Color Black
Product Information
Dimensions
Elbow and Knee Pad Size | Fit-All |
Width | 7 |
Depth | 6 |
Length | 7 |
Overall Width | 7 |
Height | 53 |
Overall Height | 53 |
Overall Length | 7 |
Details
Pad Material | Foam |
Closure Type | Buckle |
Material | Ultra-Dense Rubber |
Color | Black |
For Use With | Safety |
Application | Safety |
Weight | 2.4 |
Description
KneePro Roofers vented foam rubber knee pads are specifically designed for the tough roofers industry
- •Manufactured using a special grade of ultra-dense rubber, offering extreme durability
- •Non-marking rubber leaves no transfer on surfaces, inner pads are serrated, creating channels that allow air to flow through the pad
- •Ideal for roofers and or welders working in high heat applications
- •The upper end of the pads is hooked upward and inward to help hold the pads in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71302-4)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1848LH-L)
- SELLSTROM Knee Pro Ultra Flex III Hinged Knee Pads - Pair, Black (S96111)
- SELLSTROM KneePro Ultra Flex Hybrid Knee Pads, Gel Pack, Hinged, Non-Marking Grip Strip, Black/Orange, 1 Pair (S96211)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- ALTA Knee Pads w/Shin Guards, NonSkid Style, PR (52953.16)
- ALTA Knee Pads, NOMAR Cap, Gray, PR (56223.50)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- IMPACTO Knee Pads, Black/Brown, Leather, PR (865-20)
- Sellstrom Knee Pads