Shop All Knee Pads
Sellstrom
KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair
Mfr # S96110
Zoro # G9475173
product price: $28.78
/pr
$28.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Plastic
- Number of Straps 2
- Closure Type hook-and-loop
- Elbow and Knee Pad Size Universal
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Plastic |
Number of Straps | 2 |
Closure Type | hook-and-loop |
Color | Gray, Orange |
Pad Material | Foam |
Strap Material | Elastic |
Features | Articulating Hinged Design, Reusable Mesh Bag with One Extra Quick-Snap Clip, Extra-Wide Woven Straps with Reinforced Sewn Ends, Replaceable Grip Strips, Replaceable Speed Clips, Sweat Does Not Penetrate Closed Cell Foam |
Latex Content | Latex Free |
Cap Flexibility | Flexible Cap |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Slip, Non-Marking |
Closure | Clip |
Description
Knee Pad, Color Gray, Orange, Size Universal, Features Articulating Hinged Design, Reusable Mesh Bag with One Extra Quick-Snap Clip, Extra-Wide Woven Straps with Reinforced Sewn Ends, Replaceable Grip Strips, Replaceable Speed Clips, Sweat Does Not Penetrate Closed Cell Foam, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Plastic, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Non-Slip, Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 9, 1 PR (TTP045NBR-B-A5-090)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (FR267CXL)
- RADIANS Radians Waterproof Lightweight Packable Raincoat (RW11-3ZGR-2X)
- SOUNDTUBE Speaker, Black, 75 Max. Wattage (SM500I-II-WX-BK)
- SELLSTROM KneePro Ultra Flex Hybrid Knee Pads, Gel Pack, Hinged, Non-Marking Grip Strip, Black/Orange, 1 Pair (S96211)
- SELLSTROM KneePro Roofers Knee Pads (S96350)
- SELLSTROM Knee Pro Ultra Flex III Hinged Knee Pads - Pair, Black (S96111)
- CLC WORK GEAR Knee Pads, Swivel, Foam, Universal, PR (V237)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- WESTWARD Knee Pads, Non-Skid, Gel, Univ, PR (12F684)
- 212 PERFORMANCE 6-Pack of Molded EVA Foam Knee Pads (FKP-06-6PK)
- Sellstrom Knee Pads