Shop All Safety Goggles
Sellstrom
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series
Mfr # S81220
Zoro # G4129851
product price: $3.59
/ea
$3.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Product Information
- Brand Sellstrom
- MFR # S81220
- Zoro # G4129851
- UPC # 032738017296
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Dielectric Protection No, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Clear, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Elastic Band, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No, Includes Polarized Lens Coating No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Polypropylene Bouffant Cap, 24, White, 100/Bag (708192B)
- HONEYWELL NORTH Howard Leight LL1D Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 500 PairsBox (LL-1-D)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (962XL-11)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K91 (476K91)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 830 Series (S83000)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 810 Series (S81010)
- SELLSTROM Safety Goggles, Odyssey II Series, Impact Resistant, Anti-Fog, Scratch-Resistant, Clear Lens (S80201)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- SELLSTROM Mini Safety Goggles, Clear Uncoated Lens, 832 Series (S83200)
- IRONWEAR Chemical Splash and Impact Protection Goggles (3900)
- Sellstrom Safety Goggles