Shop All Safety Goggles
Sellstrom
Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series
Mfr # S81210
Zoro # G1207340
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material PVC
- Frame Color Clear
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Product Information
- Brand Sellstrom
- MFR # S81210
- Zoro # G1207340
- UPC # 032738007990
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Details
Item | Protective Goggles |
Frame Material | PVC |
Frame Color | Clear |
Lens Color | Clear |
Lens Coating | Anti-Fog |
Lens Material | Polycarbonate |
UV Protection | 99.90% |
Frame Style | OTG |
Series | 812 |
Standards | ANSI Z87.1 - 2015 + High Impact |
Eyewear Venting | Indirect |
X-Ray Detectable | No |
Foam Lined | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Elastic Band |
Band Material | Elastic |
Description
ANSI Dust/Splash Rating Not Rated for Dust or Splash, Band Material Elastic, Eyewear Size Universal, Frame Color Clear, Frame Material PVC, Frame Style OTG, Includes Elastic Band, Protective Goggles, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Series 812 Series, Standards ANSI Z87.1 - 2015 + High Impact, Venting Type Indirect, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 5 ft. L (231S0035BL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 10, 1 PR (11-423)
- ANSELL US-220, Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (US-220-S)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-012-12HA (PPR-012-12HA)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80210)
- SELLSTROM Welding Safety Goggles, Shade 5.0 Anti-Fog Lens, Odyssey II Series (S80211)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 881 Series (S88110)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- MCR SAFETY Glasses, 22 Series Direct Vent, CL UV-AF, Elastic, 36PK (2225)
- Sellstrom Eye Protection