Hard Hat Mounted Ear Muffs, 28 dB, HPS428, Black/Red
Mfr # S23409
Zoro # G9556736
Key Features
- Color Black/Red
- Series HPS428
- Noise Reduction Rating 28 dB
- Ear Muff Style Hard Hat Mounted
- Cushion Material EVA Foam
Product Information
Details
Item | Ear Muffs |
Color | Black/Red |
Series | HPS428 |
Noise Reduction Rating | 28 dB |
Ear Muff Style | Hard Hat Mounted |
Cushion Material | EVA Foam |
Dielectric | No |
Standards | ANSI S3.19, CSA Class A |
Features | Adjustable|Hard Hat Cap Mount |
Hard Hat Style | Slotted Hard Hats |
Material | Soft EVA Foam ( Headband) |
Cup Material | ABS |
Description
Perfect fit: In conjunction to adjustable positioning and comfortable cuff pads suitable for extended use, ergonomically designed, EVA foam headband allows for a personalized fit that holds securely in place without slipping, to ensure maximum safety. Sturdy: Our ear muffs passively isolate noise, don’t require batteries and feature strong stainless steel wire swivel fork arms to ensure strength & long-lasting durability; In addition, the cap mounted design easily fits over hard hats & other headgear. Noise Suppression: Ear muffs can be the most effective equipment to protect your hearing from construction work, ground support, wood work etc.; Create a silent world around you with one of the highest noise reduction ratings for a cap mounted muff of 28db. Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, steel & hardware work, manufacturing, oil drilling etc.; Independently tested and certified to NRR 28 (ANSI S3.19) and CSA Class A. Frequently Bought Together: Designed to mount on to most brands of slotted hard hats, pair our Cap Mounted Safety Ear Muffs with Sellstrom’s 4-point Ratchet Suspension Full Brim Hard Hat to ensure maximum safety in head protection and sound exposure.
- •Perfect fit: In conjunction to adjustable positioning and comfortable cuff pads suitable for extended use, ergonomically designed, EVA foam headband allows for a personalized fit that holds securely in place without slipping, to ensure maximum safety
- •Sturdy: Our ear muffs passively isolate noise, don’t require batteries and feature strong stainless steel wire swivel fork arms to ensure strength & long-lasting durability; In addition, the cap mounted design easily fits over hard hats & other headgear
- •Noise Suppression: Ear muffs can be the most effective equipment to protect your hearing from construction work, ground support, wood work etc.; Create a silent world around you with one of the highest noise reduction ratings for a cap mounted muff of 28db
- •Certified: Ideal for professional use, it is practical for shooting, hunting, sports events, study, steel & hardware work, manufacturing, oil drilling etc.; Independently tested and certified to NRR 28 (ANSI S3.19) and CSA Class A
- •Frequently Bought Together: Designed to mount on to most brands of slotted hard hats, pair our Cap Mounted Safety Ear Muffs with Sellstrom’s 4-point Ratchet Suspension Full Brim Hard Hat to ensure maximum safety in head protection and sound exposure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (GHR4-BLUE)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- SELLSTROM Over-the-Head Ear Muffs, 27 dB, HP427, Orange (S23404)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, H225, Blue (S23401)
- SELLSTROM Over-the-Head Ear Muffs, 31 dB, HP431, Black/Red (S23406)
- SELLSTROM Over-the-Head Ear Muffs, 24 dB, HP424, Black (S23403)
- SELLSTROM Over-the-Head Ear Muffs, 25 dB, HPD425, Hi-Vis Green (S23407)
- SELLSTROM Over-the-Head Ear Muffs, 26 dB, Tonedown 200, Yellow (S23400)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- Sellstrom Earmuffs