Shop All Faceshields and Visors
Sellstrom
Fibre-Metal® Series Polycarbonate Windows
Mfr # S37607
Zoro # G1105716
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Visor Material Polycarbonate
- Lens Coating Uncoated
- Visor Thickness 0.04"
- Standards ANSI Z87.1+High Impact
Product Information
- Brand Sellstrom
- MFR # S37607
- Zoro # G1105716
- UPC # 32738026588
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Visor Material | Polycarbonate |
Lens Coating | Uncoated |
Visor Thickness | 0.04" |
Standards | ANSI Z87.1+High Impact |
Description
Sellstrom® offers a range of replacement face shield windows for Fibre-Metal® crowns. The windows are made from clear, stamped high-impact polycarbonate and easily interchanges with Fibre-Metal® model numbers 4118, 4178, and 4199.
- •Use With: Combines with DP4 polycarbonate safety face shields and flip front visors
- •Ratchet: Ratchet headgear suspension allows user to adjust size and tighten at the turn of a knob
- •Compatibility: Replacement black crown with flip front spring mount and ratchet suspension headgear for all Sellstrom DP4 Flip Front Series Safety Face Shields
- •Material: Black polycarbonate ratchet headgear
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Ammonia Replacement Sensor for TX-6-AM and TX-12-AM (AM SENSOR)
- BRADY Lockout Padlock, Al, Green, Key Alike, PK6 (ALU-GRN-38ST-KA6PK)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY198TWHXL0025PI)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 120VAC (868STRA-N5)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32052)
- SELLSTROM Universal Series Acetate Face Shields - Window (S37050)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35100)
- SELLSTROM 390 Premium Series Acetate Face Shields - Single Crown- Window (S35020)
- SELLSTROM Faceshield Visor, Polycarbonate, 8 IR (S32182)
- JACKSON SAFETY Hard Hat Intrchng Weld Face Shields Quick Vert Lock 6/Cs (39477)
- Sellstrom Eye Protection