Shop All Faceshields and Visors
Sellstrom
Faceshield Assembly
Mfr # S38150
Zoro # G1920475
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Green
- Visor Material Acetate
- Visor Thickness 0.04 in
- Dielectric Protection No
- Standards ANSI Z87.1-2015, CSA Z94.3-2015
Product Information
- Brand Sellstrom
- MFR # S38150
- Zoro # G1920475
- UPC # 032738005132
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Visor Width | 19 in |
Visor Height | 7 in |
Description
Ratchet Faceshield Assembly, Application Brazing, Heavy Torch Cutting, Soldering Operations, Compatible with Brand Sellstrom, Compatible with Manufacturer Model Number S27051, S36050, Compatible with Series 380, Dielectric Protection No, Face Shield Type Face Shield Assembly, Features Brazing or Soldering Operations, Chemical Splash Resistant, Chin Guard and Wide Window Provide Extra Side and Bottom Protection, Excellent Optics, IR Protection, Shade 5 Acetate Shield for Heavy Torch Cutting, UV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 12, Mens, 15" H, Pull On, PR (445L46)
- LACROSSE Black Boot, NMT, AeroInsulator, 14", Sz10, PR (664554)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Toxic Fumes, Portrait (OS-DS-P-710-V-1726)
- DUPONT Tyvek 400 Collared Disposable Coveralls, Large, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHLG0006G1)
- SELLSTROM Faceshield Adapter, Slotted, Blk, PR (S61970)
- SELLSTROM Universal Series Acetate Face Shields - Window (S37050)
- SELLSTROM DP4 Series - Polycarbonate Face Shields - Flip-up IR Visor (S32261)
- SELLSTROM Faceshield Visor, Polycarbonate, 8 IR (S32182)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- BULLARD Headgear and Chin Protector, ABS, Black (SENTINEL 2)
- Sellstrom Eye Protection