Shop All Faceshields and Visors
Sellstrom
DP4 Series Polycarbonate Face Shields - Headgear
Mfr # S32011
Zoro # G1105908
original price:
$23.08
18% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dielectric|Comfortable
Product Information
- Brand Sellstrom
- MFR # S32011
- Zoro # G1105908
- UPC # 32738018330
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Features | Dielectric|Comfortable |
Description
Meets ANSI/CSA Standards: Meets ANSI Z87.1+ and CSA Z94.3 standards when assembled with the Sellstrom DP4 series face shields
- •Premium Protection: The clear, anti-fog coated, polycarbonate window curves naturally to fit facial contours
- •Dimensions: This D4 Face Shield Replacement Window measures 12.125" width by 9" height by 0.060" thick.
- •Shade Options: This replacement window has a clear tint; Also comes available in Shade 3 IR and Shade 5 IR options
- •Safety: According to the CDC, there are 2,000 eye injuries a day at U.S. workplaces. Protect yourself and use relevant work applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 1A:K, Wet Chemical, 6 L (50006)
- ULTRATECH Ultra-Spill Deck(R), 11 gal Spill Capacity, 2 Drum, 3000 lbs., Polyethylene (1351)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, 5X-Large (JKV8829LBSS)
- KLEEN CHEF Disposable Gloves, Hybrid Thermoplastic Elastomer, OneSize, 200 PK (BLKC-TPE-ES02-200)
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- SELLSTROM Adapter Faceshield Assy, Max Light (S38510)
- SELLSTROM Faceshield Assembly (S38150)
- SELLSTROM Faceshield Assembly, Polycarb, Clear (S30120)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- Sellstrom Faceshields and Visors