Shop All Faceshields and Visors
Sellstrom
DP4 Series - Headgear
Mfr # S32000
Zoro # G1106197
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Dielectric|Comfortable
- Width 10.15
- Length 11.45
Product Information
- Brand Sellstrom
- MFR # S32000
- Zoro # G1106197
- UPC # 32738004708
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Dimensions
Width | 10.15 |
Length | 11.45 |
Details
Color | Black |
Features | Dielectric|Comfortable |
Description
Sellstrom® DP4 headgear replacement for standard and flip-front face shields.
- •Use With: Universal bracket pin pattern is designed to accommodate most universal window brands
- •Bracket: Face shield bracket for most branded non-slotted cap style hard hats - features a self-adjusting expandable spring tensioner
- •Locking: Three positive lock positions: down, 45 and 90 degrees up
- •Swivel: Swivel locking pins conveniently mount windows to bracket
- •Material: Lightweight and durable - made from anodized aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Tan/Silver, Polyester (IEX-PGG-06-XXL)
- AZAR DISPLAYS Standoff Sign Holder: 8.5"x14" Graphic Size.Overall Size:12.5"x18" (105506)
- VIKING Tempest II Jacket, Black/Red, 3XL (838CR-XXXL)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37607)
- SELLSTROM 390 Premium Series Acetate Face Shields - Ratcheting - Single Crown (S39140)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39020)
- SELLSTROM DP4 Series - Face Shields Flip-Up IR Visor - Universal Hard Hat Adaptor (S32252)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- MSA SAFETY Visor, Green, Polycarbonate (10115850)
- Sellstrom Eye Protection