Shop All Cold Weather Caps, Hats & Liners
This Product is Discontinued
Sellstrom
Cotton Twill Winter Liner with Fleece Lining, Blue, One Size (Discontinued)
Mfr # S62240
Zoro # G8589888
This Product is Discontinued
Key Features
- Length 10.5
- Color Blue
- Material Cotton Twill
- For Use With Safety
- Weight 0.2
Product Information
- Brand Sellstrom
- MFR # S62240
- Zoro # G8589888
- UPC # 32738005699
- Country of Origin United States
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 10.5 |
Height | 35 |
Width | 8.5 |
Depth | 7.56 |
Details
Color | Blue |
Material | Cotton Twill |
For Use With | Safety |
Weight | 0.2 |
Application | Safety |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.