Shop All Knee Pads
Sellstrom
ArmorPro Tactical Elbow Pads
Mfr # S96410
Zoro # G9556937
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Quick-Snap Clips
- Elbow and Knee Pad Size Universal
- Color Black/Black with Hi-Viz Orange Grip Strip
- Pad Material Gel
- Width 9.21
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Width | 9.21 |
Length | 11.26 |
Details
Closure Type | Quick-Snap Clips |
Color | Black/Black with Hi-Viz Orange Grip Strip |
Pad Material | Gel |
Material | Non-Marking Silicone Rubber |
Fabric Weight | 9 oz |
Description
Sellstrom® ArmorPro Tactical Elbow Pads are designed for heavy-duty welding and grinding applications to provide comfort, durability, and a secure fit. Each elbow pad weighs only 7 oz and offers superior flexibility and breathability.
- •The ArmorPro Tactical Elbow Pad is the ultimate in elbow and arm protection
- •The 11" long abrasion resistant foam and rubber body protects the arm during a wide variety of activities, including industrial applications such as grinding or welding in tight spaces
- •Secures to your body with comfortable extra-wide top and bottom cinch straps - stays in position until "you" decide to change or remove
- •Elbow protection cap slides up and down for personal adjustment, comfort & fit
- •Lightweight, extremely flexible and cool – only weighs 7 ounces (each pad)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- ANSELL Cobalt X, Nitrile Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N211)
- TAPE LOGIC Tape Logic® Number Labels, "8", 1" Circle, Fluorescent Orange, 500/Roll (DL6758)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Scratch Resist., 48" (HPLX48)
- SELLSTROM KneePro Ultra Flex III Knee Pads, Hard Shell, Hinged, Non-Marking Grip Strip, Gray/Orange, 1 Pair (S96110)
- SELLSTROM Knee Pro Ultra Flex III Hinged Knee Pads - Pair, Black (S96111)
- SELLSTROM KneePro Roofers Knee Pads (S96350)
- SELLSTROM KneePro Ultra Flex Hybrid Knee Pads, Gel Pack, Hinged, Non-Marking Grip Strip, Black/Orange, 1 Pair (S96211)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Foam, Universal, PR (7102)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (845-00)
- KRAFT TOOL Knee Pads, Rubber/Rubber Cushion, Black, PR (WL070)
- Sellstrom Ergonomics