Shop All Welding Helmet Accessories
Sellstrom
Advantage Series Replacement ADF
Mfr # S27710
Zoro # G902745051
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Length 4 3/8 in
- Width 5 in
- For Use With S26100
- Compatible with Series Advantage Plus Welding Helmet
Product Information
- Brand Sellstrom
- MFR # S27710
- Zoro # G902745051
- UPC # 032738041581
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Length | 4 3/8 in |
Width | 5 in |
Height | 3 1/2 in |
Plate Length | 4 3/8 in |
Plate Width | 5 in |
Description
Advantage Series Replacement ADF, Compatible with Brand Sellstrom, Compatible with Grainger Part Number 464V21, Compatible with Manufacturer Model Number S26100, Compatible with Series Advantage Plus Welding Helmet, Features Automatic Power Control, Solar Power Supply, For Use With S26100, Includes Grind Mode, Lens Color Black, Magnification No, Material Polycarbonate, Plate Length 4 3/8 in, Plate Thickness 0.06 in, Plate Width 5 in, Standards ANSI Z87.1, Welding Shade Designation W9-13
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Draw Pins, 2mm (545)
- TWECO Nozzle Insulator (66J-3)
- MAG-MATE Magnetic Weld Square, 4-3/8x3in, 55lb (WS11094)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (RD703SL)
- SELLSTROM Replacement Headgear for Sellstrom (S27001)
- SELLSTROM Lift Front Retainer, 0.750" Thickness (S27300)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19451)
- SELLSTROM Sh 5 Window Replacement (S36050)
- SELLSTROM Safety Plate Sets - Polycarbonate (S19454)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- DEWALT Replacement Adjustable Headgear for DXMF21011 Welding Helmet (41603-HDGR)
- Sellstrom Welding Helmet Accessories