380 Premium Series - Acetate Face Shields - Universal Adapter - Dual Crown
Mfr # S38240
Zoro # G1105372
Key Features
- Visor Material Polyeurethane Foam
- Standards ANSI Z87.1+High Impact
Product Information
- Brand Sellstrom
- MFR # S38240
- Zoro # G1105372
- UPC # 32738030691
- Country of Origin United States
- Category Faceshields and Visors
Details
Visor Material | Polyeurethane Foam |
Standards | ANSI Z87.1+High Impact |
Description
Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection. Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris. Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions. Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit.
- •Assembly: This large, high impact polycarbonate crown and chin guard combo allows for high clarity and administers extra head and neck protection
- •Material: This double crown headgear & face shield provides wraparound protection for tough working conditions; The clear acetate window curves naturally to fit facial contours ensuring reliable protection from splashes, particles & debris
- •Adjustable: These assembled face shields come with a universal slot adapter that fit most slotted hard hats; The convenient system gives you flexibility to handle various tasks in tough working conditions
- •Certified: Our safety face shield with ratchet headgear is proudly made in the USA and meets ANSI Z87.1+ and CSA Z94.3 standards; Replacement parts available for lower cost of ownership – not required to repurchase a complete unit
- •Proudly made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- READYMAX Ripcord Retractors w/25NRR Earplugs, Pair 1, 1 PR (RTR-PP)
- ZORO SELECT Hand Stamp, 1/4 In, Number Set (20Y592)
- PIG PIG Surgical Absorbent Mat Dispenser, Silver (HC300)
- SELLSTROM 390 Series Premium Face Shields - Pinlock - Single Crown (S39040)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM Fibre-Metal® Series Polycarbonate Windows (S37608)
- SELLSTROM Faceshield Window, For 38110WWG, Clear (S36000)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x8in. (S32010)
- SELLSTROM Faceshield Assy, Max Light, Anti-Fog (S38540)
- WEATHERTECH Face Shield (8AFS30RD01)
- Sellstrom Eye Protection