Shop All Faceshields and Visors
Sellstrom
312 Series Premium Arc Flash Rated Polycarbonate Face Shields - Window
Mfr # S31222
Zoro # G1106337
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1+High Impact
Product Information
- Brand Sellstrom
- MFR # S31222
- Zoro # G1106337
- UPC # 32738031230
- Country of Origin Taiwan, Province of China
- Category Faceshields and Visors
Details
Standards | ANSI Z87.1+High Impact |
Description
The Sellstrom® 312 Series Premium Arc Flash Rated Molded Polycarbonate face shield windows are designed for use with Sellstrom® 301 Series and universal pin mount crowns. The molded window provides optimum clarity with no distortion and panoramic vision. Specially formulated window incorporates a light green tinted window that allows 55% light transmittance and true color optics. These true color optics allow the operator to see all colors perfectly. This is critical when working around color coded wiring in electrical applications.
- •Use With: Universal hole pattern enables these windows to fit in a wide variety of face shields ane Sellstrom 301 Series crowns
- •Measures: Window dimensions measure; 8” x 16” x .040”
- •Material: Clear molded acetate window with anti-fog coating
- •Certified: Meets ANSI Z87.1+ High-Impact standard
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Green, Knit Cuff (9318K7T)
- CONDOR Back Support, L (1EC64)
- MAGID ComfortFlex WF5 15 Mil FlockLined Nitrile Gloves, 12PK (WF5-11)
- MIGHTY LINE Floor marking, Black/Yellow, 4inx4in, Roll (MTH470)
- SELLSTROM Suspension Replacement Headgear Tan (S27051)
- SELLSTROM FACE SHIELD CLEAR LENS FLIP UP WINDOW (S32161B)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- SELLSTROM Faceshield Assembly, Black, 8x15x0.06 in. (S31201)
- SELLSTROM Replacement Straps for Welding Goggles (S22449)
- SELLSTROM Faceshield Flip Window, Shade 5 IR, 8x8in (S32155)
- OBERON Double Crown Didymium FaceShield (2091)
- Sellstrom Eye Protection