Shop All Surface Hinges
Select Hinges
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Clear Anodized Aluminum Finish
Mfr # SL57 CL SD 83
Zoro # G709955332
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Clear Anodized Aluminum
- Door Leaf Width 4 in
Product Information
- Brand Select Hinges
- MFR # SL57 CL SD 83
- Zoro # G709955332
- UPC # 197163093830
- Country of Origin United States
- Category Surface Hinges
Dimensions
Door Leaf Width | 4 in |
Details
Item | Continuous Hinges |
Material | Aluminum |
Finish | Clear Anodized Aluminum |
Description
Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Duty, Clear Anodized Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP36574ORB 3-3/4" (96 mm) CTC Edge Pull Oil Rubbed Bronze Finish (BP36574ORB)
- FATH Hinge (095KF3030F00)
- ZORO SELECT Magnetic Mount Hook, 12 lb., 4in.L (35HV64)
- ZORO SELECT Grommet, Buna-N, MS 35489-71, PK25 (3MPN1)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL11 CL LL 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Standard Dty, Dark Brnz Anodized Aluminum Fnsh (SL57 BR SD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 83-in, Heavy Duty, Dark Bronze Anodized Aluminum Fnsh (SL21 BR HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Concealed Leaf, 95-in, Heavy Duty, Black Anodized Aluminum Finish (SL11 BK HD 95)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- SELECT HINGES Grade 1 Geared Continuous Hinge, Full Surface, 95-in, Standard Duty, Clear Anodized Aluminum Finish (SL57 CL SD 95)
- GLOBAL DOOR CONTROLS 4 in. x 4 in. Prime Coat Grey Full Mortise Spring With Non-Removable Pin Squared Hinge, 3PK (CPS4040-USP-3)
- Select Hinges Surface Hinges