Shop All Invisible Hinges
Select-Hinges
83" Geared Half Surface Concealed Continuous Hinge - 3/32" Dr Inset - Full Frame - Al
Mfr # SLH-54-83-CL-HD
Zoro # G102690960
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Select-Hinges
- MFR # SLH-54-83-CL-HD
- Zoro # G102690960
- Country of Origin United States
- Category Invisible Hinges
Description
Select-Hinges: 83" Geared Half Surface Concealed Continuous Hinge - 3/32" Dr Inset - Full Frame - Alum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type 1092, 4 Pin, PK50 (M1-BR)
- EDWARDS SIGNALING Door Holder, Surface Mount (1508-AQN5)
- LCN Track Roller, Silver, 1 in. L (2010-3034)
- MSI Savoy Azula SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0209-SAM)
- SELECT-HINGES Sleect Hinges: 95" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-95-BK-HD)
- SELECT-HINGES Select Hinges: 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Black (SLH-11-83-BK-HD)
- SELECT-HINGES 83" Geared Concealed Continuous Hinge - Flush Mounted - For 1-3/4" Doors - Dark Bronz (SLH-11-83-BR-SD)
- SELECT-HINGES Select-Hinges: Concealed Hinge, Flush Mounted for 1-3/4" Doors, Heavy Duty, Clear Aluminum Finish (SLH-11-83-CL-HD)
- SELECT-HINGES Select-Hinges: Concealed Hinge, Flush Mounted for 1-3/4" Doors, Heavy Duty, Clear Aluminum Finish (SLH-11-95-CL-HD)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (204CUS26D)
- UNIVERSAL INDUSTRIAL Soss 1-1/8" x 4-5/8" Heavy Duty Invisible Hinge for 1-3/4" Doors Lacquered Oil Rubbed Bronze Finish (218US10BL)
- Select-Hinges Door Hinges