Shop All Carbide Burs
Segomo Tools
Sl-4 Dc Carbide Burr
Mfr # CBSL4DC
Zoro # G611226155
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # CBSL4DC
- Zoro # G611226155
- Country of Origin China
- Category Carbide Burs
Description
VERSATILE SL-4 Double Cut Rotary Carbide Burr featuring a 1/4 Inch Shank with a 1-1/8 Inch Cutting Length, suitable for various materials, including metals, wood, plastics, and composites, making it ideal for a wide range of applications. EFFICIENT MATERIAL REMOVAL Unique double-cut design enables efficient material removal with minimal effort, reducing the time and energy required for shaping, deburring, and finishing tasks. DURABLE Made from high-quality tungsten carbide with a natural uncoated surface treatment for exceptional durability and resistance to wear, ensuring longevity even under demanding conditions, which translates to cost savings over time. ENHANCED PRECISION The double-cut pattern of the burr delivers smoother cuts and finer finishes compared to single-cut alternatives, allowing for greater precision and detail in intricate workpieces. EASY TO USE The burr features a round handle for easy operation with clear and distinct laser markings and is ideal for carving, engraving, drilling, finishing, deburring, polishing, milling, porting, shaping, trimming etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TR (66261016994)
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- CONTINENTAL ABRASIVES 1" x 1" 80 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11080)
- NORTON ABRASIVES CutOff Whl, Gemini, 4"x3/32"x5/8", 15280rpm (66243527955)
- SEGOMO TOOLS Sc-3 Dc Carbide Burr (CBSC3DC)
- SEGOMO TOOLS Sf-5 Dc Carbide Burr (CBSF5DC)
- SEGOMO TOOLS 10 Piece Carbide Burr Set (CB010)
- SEGOMO TOOLS 5 Piece Carbide Burr Set (CB005)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- PFERD HICOAT Carbide Bur - Tree, ALU cut - 3/8" x 3/4" x 1/4" Shank - SF-3, HC-NFE Coating (24710)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (46149)
- Segomo Tools Carbide Burs