Shop All Tire Pressure & Tread Depth Gauges
Segomo Tools
LCD Digital Tire Tread Depth Gauge Measuring Tool with Millimeter & Inch Conversion 0-26mm/0-1 inch
Mfr # DTTDG01
Zoro # G905671517
Sold in multiples of 2 for $32.98
$32.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # DTTDG01
- Zoro # G905671517
- UPC # 5391537020476
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Description
Professional and high precision tire tread depth gauge which measures tread depth from 0-26mm or 0-1 inches.Digital LCD screen display featuring a 0.01mm/0.0005 inch resolution with a one touch button for switching between metric and inch measurements.Gauge can be zeroed at any position for easy adjustment and precision reading. Manual power on/off button which automatically turns off after 6 minutes of inactivity to save battery life.Stainless steel measuring needle for strength and durability. Compact and sturdy hand-held portable design for quick and easy use.Supplied with 2 x SR44/LR44 1.5V batteries and is ideal for measuring and understanding tire tread depth and wear on motorcycles, cars, vans and trucks.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-1/4 x 15 in. (RS5335)
- WIX FILTERS Fuel Water Separator Filter, WF10059 (WF10059)
- PROSOURCE Cable Booster 150A 10Ga 12Ft (101211)
- A & I PRODUCTS Driveline; W/ 1 3/8" 21 Spline QD Yokes 59" x8" x8" (A-W250012100202-A)
- SEGOMO TOOLS 150 PSI 4 Setting Digital Tire Pressure Gauge (9001339)
- POWERBUILT Tire Gauge - Pencil Style In Dc (940184)
- SLIME Tire Gauge Dgtl 5-150Psi (20475)
- STEELMAN 5-50 PSI Polished Steel Pencil Air Pressure Gauge (422113)
- LISLE Brake Gauge 8mm/.3150 (81920)
- HOME IMPROVEMENT 52-53006 Tire Gauge Digital 0-60 PSI Basic (HO1392686)
- HALTEC Inflation Gauge (I-405-3M/315)
- Segomo Tools Tire Pressure & Tread Depth Gauges