Shop All Automotive Body Clips
Segomo Tools
435 Piece Car Retainer, Plastic Fastener, Body Panel & Trim Clips Kit
Mfr # T07006
Zoro # G900919324
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # T07006
- Zoro # G900919324
- Country of Origin China
- Category Automotive Body Clips
Description
Great assortment of car retainer clips and plastic fasteners which includes 19 of the most commonly used sizes and are widely used for door trim clips, trim panel clips, door panel clips, fender clips, bumper clips, splash shield retainers and engine covers. They can also be used for domestic appliances, electrical equipment, furniture and telecom equipment.Contents: 35 x A15 fender & bumper shield retainers, 15 x B87 fender & bumper shield retainers, 10 x P22 grille to metal stamping retainers, 30 x A126 hood insulation retainers, 20 x B138 push type retainers, 10 x D169 trim panel retainers, 20 x D12 trim panel retainers, 30 x C05 fascia retainers, 20 x A133, 15 x B35 push type retainers.40 x A56 weatherstrip retainers, 55 x F67 weatherstrip retainers, 30 x KY1223 screw nylon nuts, 20 x XB59 push type retainers, 20 x B105 push type retainers, 15 x D161 trim panel retainers, 26 x F92 retainers, 12 x B118 bumper retainers, 12 x F3143 bumper fasteners.Fastener clips cover 6mm to 10mm hole sizes and are compatible with Ford, Toyota, GM, Jeep, Chevy, Honda, Chrysler, Nissan, Mazda & motorcycles. Fastener clips also fit any car or auto model that are compatible with the included sizes.Made from high quality, heavy duty material which is vibrant resistant, robust and strong and will not crack or break easily. Supplied in a plastic box with 18 compartments for organized storage which makes it easy to carry with you in your car.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 90 Degree 2 Pin PL-3 Right Angle Plug-In Connector 12" Long 2-Wire For Backup Light (TLC-2P-RA)
- PLOMBCO 025 oz P style Value Line clip only weight (PLO69050)
- THULE Snowpack Extender Black/Silver Ski Carriers (7325)
- SUNEX JACK STAND PR HI HEIGHT PIN TYPE 10T (SU1410)
- MIDWEST FASTENER .24 x 3/8 Push Retainers 1 12PK (933488)
- MIDWEST FASTENER 5/16" x 1" Black Plastic Hole Flex Retainers 10PK (69166)
- DISCO Chrome Outside Mirror Bolts 6-1.00X26mm 16mm Washer PK10 (1589PK10)
- MIDWEST FASTENER 1/4"-20 x 1" Coarse Thread Hex Washer Head Body Bolts 8PK (31462)
- DISCO Phillips Trim Screw Assort, 255 pcs. (8112)
- DISCO Wht Nyln Moulding Clips 9mm Hole Size 15mm Stem L PK25 (10486PK)
- DISCO Blk Nyln Phllp Screw Ret 8mm Hole Size 15mm Stem L PK25 (13243PK)
- Segomo Tools Automotive Body Clips