Shop All Center Punches
Segomo Tools
2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter
Mfr # T07021
Zoro # G100920618
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # T07021
- Zoro # G100920618
- Country of Origin China
- Category Center Punches
Description
Essential life saving safety hammer survival kit.One end features a seat belt cutter and the other end features a window breaking tool making it essential in life saving situations.The hammers are extremely sharp, double-tipped and made from a combination of engineering plastics and high grade carbon steel which makes it easy to break out a window in an emergency.The 6.7 inch long handles are ergonomic, anti-skid, feature a reflective strip on both sides for high visibility and are very light (0.3lb) making them easy to control and swing.The pack comes supplied with two car safety hammers and two mounting brackets (mounting screws are not included).The safety hammer stores easily in a glove compartment, armrest compartment or door pocket and gives peace of mind while driving.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T1---21)
- KNIPEX 10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip (81 11 250)
- PROTO 1 1/2 in Drive, 2-1/2 in 6 pt SAE Socket, 6 Points (J15040)
- ALL-SOURCE 525 Ft. Fluorescent Yellow Twisted Nylon Mason Line (338613)
- SEGOMO TOOLS 5" Precision Diamond Knurled S2 Steel Automatic Center Hole Punch (M01072C)
- DASCO PRO Center Punch, 1/2 Tip x 5-1/2" L (534)
- MAYHEW STEEL PRODUCTS PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- FOWLER Center Punch Set (525000150)
- ECLIPSE Auto Centerpunch 5-7/8 (E172)
- TENG TOOLS PPS06 - 6 Piece Punch Set (PPS06)
- WARWOOD TOOL 12 Backing Out Punch, 16 Hickory Handle (32421)
- Segomo Tools Center Punches