Shop All Letters and Numbers
Segomo Tools
27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set
Mfr # LETTER14
Zoro # G805670207
product price: $27.29
/ea
Sold in multiples of 2 for $54.58
$54.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # LETTER14
- Zoro # G805670207
- UPC # 5391537020513
- Country of Origin China
- Category Letters and Numbers
Description
Professional 6mm 1/4 Inch letter punch stamp set including 27 sizes (A-Z with &) for making precise, refined and permanent imprints on leather, wood, copper, brass, aluminum and mild steel.Made from premium chrome vanadium steel with differential heat treatment for optimal durability and performance.The striking/hammering end has a hardness of 35-45 HRC for absorbing repeated hammering strikes and maintaining durability. The stamping end has a hardness of 57-60 HRC for producing high quality imprints.Each stamp is engraved with sizing details for quick and easy identification and is true to size with precisely machined 1/4 inch letters.Supplied in a durable hard plastic storage case for convenience and organization.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MG-02-008)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 100)
- JUSTRITE Shelf, 2 x 30-3/8 x 29 In (29944)
- SEGOMO TOOLS 36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set (STAMPSET18)
- SEGOMO TOOLS 27 Piece 5MM 3/16 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER316)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- SEGOMO TOOLS 9 Piece 5mm 3/16 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER316)
- SEGOMO TOOLS 27 Piece 3MM 1/8 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER18)
- SEGOMO TOOLS 36 Piece 6mm 1/4 Inch Professional Letter & Number Punch Stamp Set (STAMPSET14)
- ARCHITECTURAL MAILBOXES Brass 5 inch Floating House Number Antique Copper 0 (3585AC-0)
- Segomo Tools Letters and Numbers