Shop All Ratchet Pullers
Segomo Tools
2 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst
Mfr # 9001882
Zoro # G800919202
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # 9001882
- Zoro # G800919202
- Country of Origin China
- Category Ratchet Pullers
Description
Hand operated winch used to pull objects. Features dual gears and double locking pawl that distributes even pulling force allowing one handed effort pulling for heavy loads.7.2 foot (3 hook) 3/16 inch aircraft-grade wound steel premium cable with a 4,400 pound load capacity.Hardened all-steel construction with corrosion & rust resistant galvanized finish featuring 3 drop forge hooks with self closing safety latches and double releases for sure connection and safety.High-leverage steel ratchet handle with cushioned non-slip vinyl coated grip for comfort and support.Compact, portable and ideal for landscaping, construction, forestry, farm work, moving large machinery, getting stuck vehicles out of ditches and snow, straightening fences, poles and small trees, tying and hitching logs, lifting heavy beams, aligning train tracks etc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing Hoists Latch Kit, For Use With 08904W And 08905W 12 Ton Hand Chain Hoist (GHH5074U)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 30,000 lb. Cap (KRS-15-SLP)
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- LIFT-ALL Web Sling, Flat Eye and Eye, 16 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX16)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- RONSTAN INTERNATIONAL F20 Puller, Med, 4-1/4" Line (RFSPLICE-F20)
- PULLR HOLDINGS 3/4-Ton Unlimited-Length Rope Puller (A-20-LS)
- AMERICAN POWER PULL CHAIN PULLER 3/4-Ton 605 (AG605)
- TOOL Puller Winch 2 Ton Come-A-Long 6Ft. Lift (TO144803)
- AMERICAN POWER PULL Power Pull ONE TON CAP (AG18500)
- RONSTAN INTERNATIONAL F15 Puller, Small, 2-3/16" Line (RFSPLICE-F15)
- Segomo Tools Ratchet Pullers