Shop All Brake & Wheel Tools
Segomo Tools
2 Liter Vacuum Brake & Clutch Bleeder Fluid Extractor Pu
Mfr # 9001216B
Zoro # G100918998
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # 9001216B
- Zoro # G100918998
- Country of Origin China
- Category Brake & Wheel Tools
Description
Bleeds, flushes, drains and collects standard and ABS hydraulic brake and clutch fluid with a vacuum without any spillage.Supplied with a large capacity 2 liter collection reservoir and 1 liter refilling bottle which makes changing brake fluid simple and easy to do and is ideal for one man operation.Includes a 57 inch long silicon hose with a universal rubber adapter which fits most standard and ABS brake systems and a 47 inch long master cylinder evacuation hose for bleeding brakes into the master cylinder.Features a variable thumb throttle to maintain an average air flow rate of 2 cfm, a fixing ring lock for continuous and efficient extraction, a built-in silencer that allows the brake fluid to flow quietly through the silicon hose and a fixing valve and safety cup to cut-off extraction automatically.Equipped with a stable base, easy to carry and operate and is ideal for cars, motorcycles, ATVs and trucks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Pkg Frame Strap, 6 in., Pair (20028GA)
- PETERSON MANUFACTURING LED LICENSE LIGHT (V298C)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- WAI GLOBAL Starter, STRMT PMDD, 12 Volt, CCW, 10Spline Shaft (18337N)
- SEGOMO TOOLS 360 Deg Swivel Joint Slip Resistant Heavy Duty Brake Pad Spreader Tool (9001019B)
- SEGOMO TOOLS Premium 360 Degree Ratcheting Brake Caliper Piston Spreader Press Tool (9001109B)
- OTC Ford Locknut Socket (7270A)
- OTC BRAKE SPRING PLIERS CLAW (OTC4590)
- OTC Bolt Circle Gauge (5759)
- CTA MANUFACTURING Lock Nut Wrench, 4WD 4 Prong (4160)
- LISLE Brake Caliper Tool (LIS-40030)
- Segomo Tools Brake & Wheel Tools