Shop All Twist Drill Bits
Segomo Tools
13 Piece 1/4" Hex Shank Titanium Twist Drill Bit Set (1/16" to 1/4")
Mfr # M04091
Zoro # G200919017
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Segomo Tools
- MFR # M04091
- Zoro # G200919017
- Country of Origin China
- Category Twist Drill Bits
Description
Classic High Speed Steel (HSS) construction with titanium coating for ultimate durability and longer drill bit service life through multiple uses without deformation. The cutting edge is hardened and honed for sharpness and features a chatter-free design with staggered cutting teeth to ensure precise countersinking and clean, smooth holes.13 Sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4".Precision 135 degree angled points for increased cutting speed. Twist design and two flute form ensures the drill bit can quickly clear out any particles or chips, leaving a smooth and clean hole and decreasing the friction and heat for a cooler and faster drilling process.1/4" hex shank fits all power tools easily and securely and is ideal for locking into a quick change chuck.Supplied in a durable drill bits holder with size indexing for easy storage and organization. Suitable for wood, carbon steel, sheet steel, fiberboard, rubber, plywood, PVC, plastic etc.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO GNDLR2020K-320J (2600BCH)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X35)
- EAZYPOWER T15 Security Insert Bit (13230)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- EAZYPOWER Jobber Drill Bit, HSS, 23/64 in. (35822)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- WALTER High Performance Drills, 0.4252 inch diameter, 5 xDc, Carbide, no cool (DC150-05-10.800A0-WJ30TA)
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- WALTER Jobber drill A1211-7.8 (A1211-7.8)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- Segomo Tools Twist Drill Bits