Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, SS, 1773rpm (Discontinued)
Mfr # MDPS 012-12
Zoro # G8076275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 175
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series MDPS
Product Information
- Brand Seepex
- MFR # MDPS 012-12
- Zoro # G8076275
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Width (In.) | 6 1/2 in |
Particle Size | 4.3 mm |
Height (In.) | 5 7/8 in |
Length (In.) | 16 1/4 in |
Discharge Connection Size | 1 1/2 in |
Overall Length | 16.3 in |
Overall Width | 6.5 in |
Solid Diameter (Maximum) | 4.3 mm |
Overall Height | 5.9 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,750 RPM, Seal Material PTFE, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 4.3 mm, Horsepower (Maximum) 1/2 hp, Media Temperature (Minimum) 32 Degrees F, Motor Speed (Minimum) 175 RPM, Overall Height 5.9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.