Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, SS, 1744rpm (Discontinued)
Mfr # MDPS 006-12
Zoro # G8367116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 175
- Max. RPM 1,750 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series MDPS
Product Information
- Brand Seepex
- MFR # MDPS 006-12
- Zoro # G8367116
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Height (In.) | 5 7/8 in |
Length (In.) | 16 1/4 in |
Width (In.) | 6 1/2 in |
Particle Size | 3 mm |
Solid Diameter (Maximum) | 3 mm |
Overall Length | 16.3 in |
Overall Width | 6.5 in |
Discharge Connection Size | 1 1/2 in |
Overall Height | 5.9 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/2 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,750 RPM, Seal Material PTFE, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 3 mm, Horsepower (Maximum) 1/2 hp, Media Temperature (Minimum) 32 Degrees F, Motor Speed (Minimum) 175 RPM, Overall Height 5.9 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.