Shop All Progressive Cavity Pumps
This Product is Discontinued
Seepex
Progressive Cavity Pump, CI, 1/2 HP (Discontinued)
Mfr # BW 1
Zoro # G8242701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 25
- Max. RPM 600 RPM
- Required HP @ Lower RPM 1/2 hp
- Max. Viscosity 40,000 cPs
- Series BW
Product Information
- Brand Seepex
- MFR # BW 1
- Zoro # G8242701
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Particle Size | 6.1 mm |
Width (In.) | 7 3/8 in |
Length (In.) | 23 1/32 in |
Height (In.) | 11 7/32 in |
Discharge Connection Size | 1 in |
Overall Width | 7.4 in |
Overall Length | 23 in |
Solid Diameter (Maximum) | 6.1 mm |
Overall Height | 11.2 in |
Intake Connection Size | 2 in |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Housing Material Cast Iron, Intake Connection Size 2 in, Intake Connection Type NPT, Media Temperature (Maximum) 132 Degrees F, Motor Speed (Maximum) 1,150 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 40,000 cps, Solid Diameter (Maximum) 6.1 mm, Horsepower (Maximum) 1/2 hp, Frequency 60 Hz, Includes Variable Speed Motor, Media Temperature (Minimum) 32 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.