Shop All Progressive Cavity Pumps
Seepex
Cavity Pump, 1" Discharge, NPT, 341 gph
Mfr # 500250345
Zoro # G609232786
product price: $1,924.99
/ea
Free Shipping & Returns
$1,924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate (Maximum) 341 gph
- Operating Pressure (Maximum) 60 psi
- Flow Rate (Minimum) 20 gph
- Horsepower (Maximum) 1 1/2 hp
- Frequency 60 Hz
Product Information
- Brand Seepex
- MFR # 500250345
- Zoro # G609232786
- Country of Origin United States
- Category Progressive Cavity Pumps
Dimensions
Solid Diameter (Maximum) | 0.25 in |
Discharge Connection Size | 1 in |
Intake Connection Size | 1 in |
Details
Item | Cavity Pump |
Flow Rate (Maximum) | 341 gph |
Operating Pressure (Maximum) | 60 psi |
Flow Rate (Minimum) | 20 gph |
Horsepower (Maximum) | 1 1/2 hp |
Frequency | 60 Hz |
Phase | Single |
Media Temperature (Maximum) | 140 Degrees F |
Pump Operation Type | Motorized |
Stator Material | Viton |
Discharge Connection Type | NPT |
Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline |
Stator Movement | Wobble |
Intake Connection Type | NPT |
Viscosity (Maximum) | 3,000 cps |
Nameplate Voltage | 120 V AC 1ph |
Rotor Material | Stainless Steel |
Media Temperature (Minimum) | 35 Degrees F |
Description
Cavity Pump, Chemical Compatibility Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel, Diesel Exhaust Fluid, Gasoline, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 341 gph, Flow Rate (Minimum) 20 gph, Horsepower (Maximum) 1 1/2 hp, Housing Material Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Media Temperature (Maximum) 140 Degrees F, Media Temperature (Minimum) 35 Degrees F, Nameplate Voltage 120 V AC 1ph
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Float Switch (118844-GIS)
- DAYTON Booster Cartridge Assembly (AEYD7)
- DAYTON Motor (PP2LTAC23SCG)
- THETFORD Thetford 97518 Sani-Con Turbo 700 Pump Replacement with Tank Housing (97518)
- SEEPEX Cavity Pump, 1/2" Discharge, NPT, 89.28 gph (500239739)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 673 gph (500250435)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- MOYNO Progressive Cavity Pump, 40 psi (34401)
- MOYNO Progressive Cavity Pump, 50 psi (35601)
- MOYNO Motorized Progressive Cavity Pump, 40 psi (34459)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- Seepex Progressive Cavity Pumps