Shop All Thermoplastic Welding Rods
Seelye
Welding Rod, ABS, 1/8 In, Natural, PK50
Mfr # 900-10031
Zoro # G2584477
original price:
$21.15
10% off
new price: $18.99
/pk 50, $0.38/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Diameter 1/8 in
- Temperature Range 650 Degrees to 725 Degrees F
- For Material Thickness Up to 5/32 in
- Container Size 1 lb
Product Information
- Brand Seelye
- MFR # 900-10031
- Zoro # G2584477
- Country of Origin United States
- Category Thermoplastic Welding Rods
Dimensions
Diameter | 1/8 in |
Container Size | 1 lb |
Length | 48 in |
Overall Diameter | 1/8 in |
Overall Length | 48 in |
Details
Item | Plastic Welding Rod |
Material | ABS |
Color | Off-White |
Temperature Range | 650 Degrees to 725 Degrees F |
For Material Thickness | Up to 5/32 in |
Minimum Operating Temperature | 650 Degrees F |
Standards | Not Rated |
Process | Plastic Welding |
Weight | 1 lb |
Series | 900-100 |
Rod Shape | Round |
Maximum Operating Temperature | 725 Degrees F |
For Maximum Material Thickness | 5/32 in |
Material Grade | Standard |
Polymer Type | ABS |
Description
Plastic Welding Rod, Material ABS, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 48 in, Color Off-White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 650 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type ABS, Series 900-100, Standards Not Rated, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.052", 44 lb (ED021278)
- ARC-ZONE Red-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-RRT)
- SMITH EQUIPMENT Heating Tip, ST, Tip Size 71,750 BTU (ST603)
- WALTER SURFACE TECHNOLOGIES 90x110mm welding cover plate 10pk (04-OP-10)
- SEELYE Welding Rod, PVC, 5/32 In Dia, Gray, PK23 (900-11102)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- SEELYE Welding Rod, PP, 3/16 In, Black, PK26 (900-12503)
- SEELYE Welding Rod, Polyurethane, 1/8 In, Natural, (900-11215)
- SEELYE Welding Rod, CPVC, 5/32 In, Gray, PK22 (900-13002)
- SEELYE Welding Rod, ABS, 3/16 In, Black, PK23 (900-10023)
- BLUE DEMON SS TIG, Welding Rod, 1/8"x36", 10lb. Box (ER316L-125-10T)
- Seelye Thermoplastic Welding Rods