Shop All Welding Tips
Seelye
Thermoplastic Welding Tip, Wide, 3/16 In
Mfr # 270-11018
Zoro # G3388025
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type Speed Welding Tip
- Series Automatic
- For Use With 3/16 in Diameter Round Welding Rods
- Welds Up To 1/2"
- Type Automatic Wide Body
Product Information
- Brand Seelye
- MFR # 270-11018
- Zoro # G3388025
- UPC # 696738086524
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Tip Size | Wide Body |
Nominal Size | #10A |
Overall Length | 2 1/2 in |
Connection Thread Size | 1/4"-18 |
Connection Size | 1/4 in |
For Maximum Rod Diameter | 3/16 in |
Description
Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible with Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11002, 270-11005, 270-2001FC, 270-2001FCP, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Automatic Speed Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #8 (SC50-8)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- OATEY Solder Electrical 40/60 1Oz (53012)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- SEELYE Thermoplastic Welding Tip, 5/8 In (270-11024)
- SEELYE Thermoplastic Welding Tip, Tacking (270-11011)
- SEELYE Thermoplastic Welding Tip, Wide, 5/32 In (270-11017)
- SEELYE Hot Air Thermoplastic Welding Tip (270-11019)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #5 (SC50-5)
- POWERWELD Harris Style Cutting Tip, Acetylene, #4 (6290-4)
- Seelye Welding Tips