Shop All Welding Tips
Seelye
Thermoplastic Welding Tip, 5/8 In
Mfr # 270-11024
Zoro # G1404794
original price:
$100.99
5% off
new price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in
- Tip Type Speed Welding Tip
- Series Automatic
- Welds Up To 1/2"
- Type Automatic Strip/Ribbon
Product Information
- Brand Seelye
- MFR # 270-11024
- Zoro # G1404794
- Country of Origin Taiwan, Province of China
- Category Welding Tips
Dimensions
Tip Size | 1/4 in |
Nominal Size | #15 |
For Maximum Rod Diameter | 1/16 in x 5/8 in |
Overall Length | 7 1/4 in |
Connection Thread Size | 1/4"-18 |
Connection Size | 1/4 in |
Description
Thermoplastic Welding Tip, Compatible with Brand Seelye, Compatible with Grainger Part Number 4UZR6, 4UZR7, 4UZR8, 4UZR9, Compatible with Manufacturer Part Number 270-11002, 270-11005, 270-2001FC, 270-2001FCP, Connection Size 1/4 in, Connection Thread Gender Male, Connection Thread Pitch 1.41 mm, Connection Thread Size 1/4 In.-18, Connection Thread Type NPS, Connection Type Threaded, Features Fit Any of Seelye's Welders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD All-Purpose Outfit, Acetylene, 12ft Hose L (WURKS-A)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 3/16"x36", 10lb (ER70S2-188-10T)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- SEELYE Thermoplastic Welding Tip, Wide, 5/32 In (270-11017)
- SEELYE Hot Air Thermoplastic Welding Tip (270-11019)
- SEELYE Thermoplastic Welding Tip, Tacking (270-11011)
- SEELYE Thermoplastic Welding Tip, Round, 5/8 In (270-11012)
- SMITH EQUIPMENT Cutting Tip, SC (SC60-3)
- VICTOR Victor 341-0331-0017 4-3-101 Cutting Tip (341-0331-0017)
- UNIWELD Welding Brazing Tip (TYPE17-2)
- Seelye Welding Tips