Shop All Hydraulic Hand Pumps
Seek Thermal
Seek Thermal Compact PRO USB-C
Mfr # CQ-AAAX
Zoro # G9884438
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Smart Phones Android Devices
- Temp. Range (C) - Infrared -40 Degrees to 330 Degrees
- Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
- Temp. Accuracy (F) - Infrared +/-5.0 Degrees
- Thermal Resolution 76,800 Pixels
Product Information
- Brand Seek Thermal
- MFR # CQ-AAAX
- Zoro # G9884438
- UPC # 859356006316
- Country of Origin United States
- Category Hydraulic Hand Pumps
Dimensions
Width | 1.75 in |
Height | 1.0 in |
Depth | 1.0 in |
Manufacturers Warranty Length | 1 yr |
Description
Seek Thermal Compact PRO USB-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Service OnlySpringPurchase (BL10967)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- TOMPKINS Hydraulic Fitting-Flange24MJ-32FL C61 NO BRAZE (NB6840-24-32)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil A (PA1500L)
- INTEGRATED SUPPLY NETWORK OTC Hydraulic Hand Pump, Single Speed (9107b)
- BVA HYDRAULICS Hand Pump Single Speed S/A 37 Cu In Stee (P601S)
- PRINCE Hydraulic Hand Pump (PM-HP-10B)
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- BVA HYDRAULICS Hand Pump 2 Speed S/A 122 Cu In Steel 10 (P2001)
- BASCO Alkali Stroke Pump, 2" Buttress (P436B3)
- Seek Thermal Hydraulic Hand Pumps