Shop All Universal Remotes
Seek Thermal
PhoneAdapter, 206x156Res, Manual, Android
Mfr # CT-AAA
Zoro # G9145873
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Protective Case
- Compatible Smart Phones Android Devices
- Thermal Sensitivity - IR Camera 100
- Height 1 in
- Adapter Powered By Smart Phone
Product Information
- Brand Seek Thermal
- MFR # CT-AAA
- Zoro # G9145873
- UPC # 855753005013
- Country of Origin United States
- Category Universal Remotes
Dimensions
Height | 1 in |
Manufacturers Warranty Length | 1 yr |
Width | 1.75 in |
Depth | 1 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Depth | 1 in |
Description
IR Smart Phone Adapter, Infrared Resolution 206 x 156, Field of View 20 Degrees , Frame Rate 9 Hz, Minimum Focus Distance 25 cm, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Focus Method Manual, Compatible Operating System Android, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 1 in, Number of Color Palettes 10, Overall Height 1 in, Accuracy Degrees F +/-5.0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- MAN & MACHINE Dcool Backlight Keyboard - Bla (DCOOL/B5)
- ICOM Antenna, 160-174MHz, 1/2" L (FAS83V)
- JBL Live 460NC Bluetooth On Ear Headphones, Blue (JBLLIVE460NCBLUAM)
- SEEK THERMAL PhoneAdapter, 320x240Res, Manual, Android (CQ-AAAX)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CW-AAA)
- NOSO Brightstar BR100B Universal TV Remote Pack of 5, 5PK (BR100B-5)
- NOSO Clean Remote Big Button CR2BB Universal TV Remote Pack Of 25, 25PK (CR2BB-25)
- GE Universal Remote Control (34459)
- RCA Palm-Sized 4-Device Universal Remote (RCR504BZ)
- EAGLE ASPEN Optional Power Supply Port with 3-In x 8-Out Multiswitch (501080)
- Seek Thermal Universal Remotes