Shop All Thermal Imagers
Seek Thermal
IR Smart Phone Adapter, 70, -40 Degrees to 626 Degrees F, Manual Focus
Mfr # UQ-AAAX
Zoro # G5432388
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Smart Phones Android Devices
- Temp. Range (C) - Infrared -40 Degrees to 330 Degrees
- IR Detector Resolution 320 x 256 Pixels
- Temp. Range (F) - Infrared -40 Degrees to 626 Degrees
- Temp. Accuracy (F) - Infrared +/-5 Degrees
Product Information
- Brand Seek Thermal
- MFR # UQ-AAAX
- Zoro # G5432388
- UPC # 855753005631
- Country of Origin United States
- Category Thermal Imagers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 1.75 in |
Depth | 0.8 in |
Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 3/4 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Description
IR Smart Phone Adapter, Infrared Resolution 320 x 240, Field of View 32 Degrees , Frame Rate 15 Hz, Emissivity Adjustability Adjustable, Minimum Focus Distance 15.24 cm, Thermal Sensitivity 70 mK, Maximum Temperature Measured Degrees F 626 Degrees F, Minimum Temperature Measured Degrees F -40 Degrees F, Focus Method Manual, Maximum Emissivity Setting 0.97, Compatible Operating System Android, Includes Protective Case, Overall Width 1 3/4 in, Overall Depth 1 in, Number of Color Palettes 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS Combustion Analyzer, 32to113F, 21% v/vO2 (C163)
- DWYER INSTRUMENTS DP Transmitter, 0-5 0-10 V Out (616KD-02-V)
- EXTECH Tachometer, 2 to 20,000 rpm (RPM33)
- AEMC INSTRUMENTS Phase Sequence Tester, 40-850VAC (6608)
- SEEK THERMAL Camera, 70 mK, -40 Degrees to 626 Degrees F, Auto Focus, 3.5 in Touch Screen Color LCD Display (SQ-AAA)
- SEEK THERMAL Infrared Camera, 70 mK, -40 Degrees to 824 Degrees F, Fixed Focus, 2.4 in TFT Color LCD Display (RQ-AAAX)
- FLUKE Infrared Window, 100mm Dia, Hand Turn Door (FLUKE-CV400)
- KLEIN TOOLS Rechargeable Thermal Imager with Wi-Fi (TI270)
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- FLIR Firefighter Infrared Camera, 100 mK, -4 Degrees to 932 Degrees F, Fixed Focus (FLIR K2)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- Seek Thermal Thermal Imagers