Shop All Lubricants
Seed Slik
Lubricant, 8 lb., Pail, White
Mfr # SLIKTALC-8#
Zoro # G8734512
original price:
$58.84
19% off
new price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Seed Flow Lubricant (Agriculture)
- NSF Rating Not Rated
- Lubricant Container Pail
- Lubricant Base Talc
- USDA Certified Biobased Product No
Product Information
- Brand Seed Slik
- MFR # SLIKTALC-8#
- Zoro # G8734512
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 lb |
Size | 128 oz. |
Description
Seed Flow Lubricant (Agriculture), Powder, Seed Slik, Net Fill 8 lb, Container Size 8 lb, Lubricant Container Pail, Talc, Talc Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color White/Gray, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 2 Rod (211328)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- MILTON INDUSTRIES 3/8" NPT Male "M" Style Plug (733)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 1/2" MNPT (A55828FZ)
- SEED SLIK Lubricant, 20 lb., Pail, White (SLIKTALC-20#)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- SEED SLIK Lubricant, 8 lb., Pail, Gray (SLIKBLEND-8#)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- SUPER LUBE Tube Super Lube Synthetic Grease 3 Oz. (21030)
- DUPONT Non-Stick Lub Spray 10Oz (DNS610101)
- Seed Slik Lubricants