Shop All Lubricants
Seed Slik
Lubricant, 8 lb., Pail, Gray
Mfr # SLIKBLEND-8#
Zoro # G8734537
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Seed Flow Lubricant (Agriculture)
- NSF Rating Not Rated
- Lubricant Container Pail
- Lubricant Base Talc/Graphite
- USDA Certified Biobased Product No
Product Information
- Brand Seed Slik
- MFR # SLIKBLEND-8#
- Zoro # G8734537
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 8 lb |
Size | 128 oz. |
Description
Seed Flow Lubricant (Agriculture), Powder, Seed Slik, Net Fill 8 lb, Container Size 8 lb, Lubricant Container Pail, Talc/Graphite, Talc/Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 700 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Gray, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, No USDA Certified Biobased Product
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting M10x1 CS Z3 (H2309Z3)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-05-31)
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.500 In., 8 Bolt (C192E-150)
- TRITAN Bearings, 6.00mm Bore Dia., 750 lb. (636 ZZ PRX)
- SEED SLIK Lubricant, 20 lb., Pail, Gray (SLIKBLEND-20#)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- SEED SLIK Lubricant, 20 lb., Pail, White (SLIKTALC-20#)
- SEED SLIK Lubricant, 25 lb., Pail, Black (SLIKGRAPH-25#)
- KRYTOX 8 oz Tube White (LVP)
- SUPER LUBE UV Grease, PTFE, 14.1 oz. Canister, NLGI 2 (41160/UV)
- Seed Slik Lubricants