Shop All Bath Towel Bars and Hooks
See All Industries
Towel Warmer, Metal, Wall Mounted, 120V
Mfr # WR-HSKC
Zoro # G8208207
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 105
- Overall Height 40 in
- Depth 6"
- Height 40"
- Mounting Wall Mounted
Product Information
- Brand See All Industries
- MFR # WR-HSKC
- Zoro # G8208207
- UPC # 695936618513
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height | 40 in |
Depth | 6" |
Height | 40" |
Overall Depth | 6 in |
Width | 24" |
Cord Length | 7 ft. |
Overall Width | 24 in |
Bar Width | 24 in |
Description
Towel Warmer, ADA Compliant No, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Chrome, Material Metal, Mounting Type Wall Mount, Number of Bars 8, Overall Depth 6 in, Overall Height 40 in, Overall Width 24 in, Plug Type Plug-In, Voltage 120 V AC, Wattage 105 W, Weight Capacity 25 lb, Includes Mounting Hardware Yes, Product Type Towel Warmer, Cord Length 7 ft, Features Hardwired/Softwired Combination, Includes Mounting Hardware, Standards UL/cUL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Clamp, Pipe Sz 3/4 In, 3 7/16 In L (0500093521)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3" Pipe Size, FNPT x Socket (9835-030)
- KINGSTON BRASS Plumbing Parts Valve For KB2631 KB3631, Chrome (KB3631V)
- PARKER Brass Pipe Fitting, MNPT x MNPT x MNPT, 1/2" Pipe Size (8-8-8 MT-B)
- SEE ALL INDUSTRIES See All Industries HSKC Warmrails Towel Warmer- Chrome (HSKC)
- SEE ALL INDUSTRIES Towel Warmer, Metal, Free Standing, 120V (WR-HCS)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- PFISTER Rbe Hk Sgl Ts Tb (BRH-TB0Y)
- DAPHNES DINNETTE Ventura Collection Metal Towel Ring; Matte Black (DA1629298)
- DELTA Towel Bar, 73818-SS (73818-SS)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- See All Industries Bath Towel Bars and Hooks