Shop All Safety and Security Mirrors
See All Industries
Mirror, Flat, Indoor, Glass 24" W x 36" H
Mfr # N2436F
Zoro # G5323652
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Material Glass
- Backing Material Hardboard
- Height 36"
- Width 24"
- Mirror Shape Rectangular
Product Information
- Brand See All Industries
- MFR # N2436F
- Zoro # G5323652
- UPC # 00033081722431
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 36" |
Width | 24" |
Details
Item | Mirror,Flat,Indoor,Glass 24" W x 36" H |
Mirror Material | Glass |
Backing Material | Hardboard |
Mirror Shape | Rectangular |
Includes | Adjustable Swivel Mounting Bracket |
Rim Material | Vinyl |
Description
Mirror,Flat,Indoor,Glass 24 In. W x 36 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-735)
- OCCUNOMIX X-Back Jacket, Unisex, 3XL, Yellow (LUX-350-B2X-Y3X)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- GENUINE GRIP Comfort Oxford Shoes, Women, Black, PR (420-9.5W)
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 30" dia. (PLXO2030)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Glass, 30" dia. (N30)
- SEE ALL INDUSTRIES Mirror, Flat, Outdoor, Acrylic, 12"W x 12"H (PLXO1212F)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Outdoor, 12" x 18" (RRO1218)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 26" dia. (PV26-360RT)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 36" dia. (PLX36)
- FRED SILVER Half Dome Safety Mirror (H-DOME-32)
- See All Industries Safety and Security Mirrors