Shop All Inspection & Retrieving Tool Kits
See All Industries
Inspection Mirror, Standard, 12" Mirror
Mfr # SUC-12C
Zoro # G7319396
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Number of Pieces 2
- Shape Round
- Shaft Material Steel
- Mirror Size (In.) 1 1/4 Dia
Product Information
- Brand See All Industries
- MFR # SUC-12C
- Zoro # G7319396
- UPC # 033081712012
- Country of Origin United States
- Category Inspection & Retrieving Tool Kits
Dimensions
Mirror Size (In.) | 1 1/4 Dia |
Length (In.) | 50 |
Extended Length - Maximum | 50 in |
Mirror Diameter | 12 in |
Compressed Length | 30 in |
Details
Item | Inspection Mirror |
Type | Standard |
Number of Pieces | 2 |
Shape | Round |
Shaft Material | Steel |
Handle Type | Metal |
Features | Standard Model with Wheels |
Swivel Type | Swivel |
Material | Glass Mirror, Metal Head |
Shaft Type | Telescoping |
Handle Material | Metal |
Use Location | Indoor |
Handle Style | Bicycle Grip |
Mirror Shape | Round |
Mirror Material | Glass |
Included Wheels | Wheels Included |
Mirror Surface Shape | Convex |
Mirror Adjustment - Maximum | 45 Degrees |
Base Type | Standard |
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 12 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Indoor, Features Standard Model with Wheels, Shaft Material Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- WERA Insulated Square Screwdriver #1 Round (05004780001)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15TX-5PK)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, 12" Mirror (DUC-PLX12C)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 6" Mirror (SUC-6C)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 8" Mirror (SUC-8C)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, Square Shape (SUC-PLX1212F)
- CRAFTSMAN Retrieval Tool Kit (CMMT98276)
- GENERAL TOOLS Telescoping Light/Pickup Tool (759582)
- See All Industries Inspection & Retrieving Tool Kits