Shop All Inspection Mirrors
See All Industries
Inspection Mirror, Outdoor Dluxe, 12in dia
Mfr # DUC-12C
Zoro # G4066072
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor/Outdoor
- Mirror Size (In.) 12 dia
- Shape Round
- Material Glass
- Includes Flashlight
Product Information
- Brand See All Industries
- MFR # DUC-12C
- Zoro # G4066072
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 12 dia |
Compressed Length | 30 in |
Mirror Diameter | 12 in |
Extended Length - Maximum | 50 in |
Details
Item | Inspection Mirror |
Type | Indoor/Outdoor |
Shape | Round |
Material | Glass |
Includes | Flashlight |
Features | Heavy-Duty Construction |
Swivel Type | Swivel |
Base Type | Standard |
Use Location | Outdoor |
Mirror Shape | Round |
Handle Material | Metal |
Mirror Adjustment - Maximum | 45 Degrees |
Shaft Type | Telescoping |
Included Wheels | Wheels Included |
Mirror Surface Shape | Convex |
Mirror Material | Glass |
Handle Style | Bicycle Grip |
Description
Inspection Mirror, Base Type Standard, Compressed Length 30 in, Extended Length - Maximum 50 in, Handle Material Metal, Handle Style Bicycle Grip, Included Wheels Wheels Included, Mirror Adjustment - Maximum 45 Degrees , Mirror Diameter 12 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Convex, Shaft Type Telescoping, Use Location Outdoor, Features Heavy-Duty Construction, Includes Flashlight, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 9mm (CDDS16N)
- HOLEX Impact Socket, 1/2 inch Drive, 6 pt, Deep, 7/8 inch (651202 7/8)
- STARRETT Caliper (36-12)
- VERSADRIVE HMT Extra Long TCT HoleCutter Pilot Drills, 1/4 x 6-1/2 in., 2PK (101035P-01)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Deluxe, 12 x12 (DUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- SEE ALL INDUSTRIES Inspection Mirror, Wheeled, 18in dia, Round (SUC-18C)
- SEE ALL INDUSTRIES Inspection Mirror, 8 dia., Acrylic/Chrome (SUC-PLX8C)
- SEE ALL INDUSTRIES Inspection Mirror, Outdoor Flat, 18in dia (DUC-18F)
- MAG-MATE Telescop Mirror, Glass, 2-1/4 In, 36-1/2 L (309S1)
- See All Industries Inspection Mirrors