Shop All Shipping Tags
See All Industries
Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25
Mfr # TUF-G06S
Zoro # G4222425
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Material Vinyl
- Tag Number #8
- Tag Height 6 1/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G06S
- Zoro # G4222425
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 6 1/4 in |
Tag Width | 3 1/8 in |
Width | 3-1/8" |
Height | 6-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Silver |
Tag Style | Plain |
Material | Vinyl |
Tag Number | #8 |
Card Stock Gauge | 10 Points |
Tag Color | Silver |
Tag Material | Vinyl |
Grommet Included | Yes |
Background Color | Silver |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #8, Tag Height 6 1/4 in, Tag Width 3 1/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Combination Board, Fabric, Magnetic Dry-Erase, 24"Wx18"H, BK (BVCMX04433168)
- NEENAH PAPER Multi Paper, 8-1/2x11 In, Blue, PK500 (WAU22661)
- MARSH Stencil Ink, White (30400)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Orn, PK25 (TUF-G03O)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- QUALITY RESOURCE GROUP Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK100 (T612-Y)
- See All Industries Package Labels & Shipping Equipment