Shop All Shipping Tags
See All Industries
Blank Tag, 4-1/4 x 2-1/8 In, Sil, PK25
Mfr # TUF-G03SW
Zoro # G4188414
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Material Vinyl
- Tag Number #4
- Tag Height 4 1/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G03SW
- Zoro # G4188414
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 4 1/4 in |
Tag Width | 2 1/8 in |
Width | 2-1/8" |
Height | 4-1/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Silver |
Tag Style | Pre-Wired |
Material | Vinyl |
Tag Number | #4 |
Card Stock Gauge | 10 Points |
Tag Color | Silver |
Tag Material | Vinyl |
Includes | Wires |
No. of Ties Included | 25 |
Grommet Included | Yes |
Background Color | Silver |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #4, Tag Height 4 1/4 in, Tag Width 2 1/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Keep Dry", 4" x 4", Red/White/Black, 500/Roll (DL4420)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- ZORO SELECT 24" x 14" Open Poly Bags, 1 mil, Clear (5DRN7)
- SCHOOL SMART CLIPBOARD MASONITE 15IN X 20IN WITH 6IN CLIP - (1442103)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Wht, PK25 (TUF-G03WW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- ZORO SELECT 2-3/8" x 4-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC5)
- See All Industries Shipping Tags