Shop All Shipping Tags
See All Industries
Blank Tag, 3 x 5 In, Silver, Rect, PK25
Mfr # TUF-G44
Zoro # G4207612
product price: $10.45
/pk 25, $0.42/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 5 in
- Character Type Blank
- Height 3 in
Product Information
- Brand See All Industries
- MFR # TUF-G44
- Zoro # G4207612
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 5 in |
Height | 3 in |
Mounting Hole Diameter | 0.1875 in |
Details
Item | Blank Tag |
Color | Silver |
Material | Aluminum |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Application | General Purpose |
Number Series | Blank |
Thickness | 0.02 in |
Includes | Plain Hole |
Indoor/Outdoor Usage | Indoor/Outdoor |
Marking Style | Embossed |
Graffiti Resistant | No |
Abrasion Resistant | No |
Number Sequence | Not Numbered |
Write on Surface | Yes |
Valve Tag Application | General Purpose |
Corrosion Resistant | Yes |
Chemical Resistant | Yes |
UV Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- AIGNER INDEX Laser Insert Sheets .88" x 3", Pk50 (LI-103-20)
- ZORO SELECT Bubble Roll, Insulated, Size3/16", 12"W (56LA14)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/White, Width: 45/64 in (TZe241)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- ZORO SELECT 2-3/8" x 4-3/4" Blue Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY8)
- See All Industries Shipping Tags