Shop All Shipping Tags
See All Industries
Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25
Mfr # TUF-G02W
Zoro # G4109673
product price: $7.75
/pk 25, $0.31/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Material Vinyl
- Tag Number #3
- Tag Height 3 3/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G02W
- Zoro # G4109673
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Width | 1-7/8" |
Height | 3-3/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | White |
Tag Style | Plain |
Material | Vinyl |
Tag Number | #3 |
Card Stock Gauge | 10 Points |
Tag Color | White |
Tag Material | Vinyl |
Background Color | White |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color White, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Calculator, Cp1213Diii, White (9933B001)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- PACON Watercolor Paper Pad, 9" x 12" (4910)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Sil, PK25 (TUF-G02S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SEE ALL INDUSTRIES Blank Tag, 1-1/4 x 1-1/4 In, Silver, PK25 (TAG-1.25OCT)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01YW)
- SEE ALL INDUSTRIES Blank Tag, 3/4 x 3 In, Silver, Rect, PK25 (TUF-G26)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- NMC Blank Tag Orange, Pk25 (RPT155)
- See All Industries Package Labels & Shipping Equipment