Shop All Shipping Tags
See All Industries
Blank Tag, 3-3/4 x 1-7/8 In, Sil, PK25
Mfr # TUF-G02S
Zoro # G4151296
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Material Vinyl
- Tag Number #3
- Tag Height 3 3/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G02S
- Zoro # G4151296
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Width | 1-7/8" |
Height | 3-3/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Silver |
Tag Style | Plain |
Material | Vinyl |
Tag Number | #3 |
Card Stock Gauge | 10 Points |
Tag Color | Silver |
Tag Material | Vinyl |
Grommet Included | Yes |
Background Color | Silver |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color Silver, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- RELOC ZIPPIT Reclosable Poly Bag 2.7-MIL, 13"x 18", With Slider Closure (RS1318)
- BRECKNELL PS150 Slimline Portable Bench Scale 150 lb (816965007516)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25 (TUF-G02O)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Wht, PK25 (TUF-G06W)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, R, Vinyl, PK25 (TUF-G03RW)
- ZORO SELECT Blank Shipping Tag, Paper, Red, PK1000 (61KT94)
- See All Industries Shipping Tags