Shop All Shipping Tags
See All Industries
Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25
Mfr # TUF-G02RW
Zoro # G3925494
original price:
$9.69
15% off
$8.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Pre-Wired
- Material Vinyl
- Tag Number #3
- Tag Height 3 3/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G02RW
- Zoro # G3925494
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Width | 1-7/8" |
Height | 3-3/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Red |
Tag Style | Pre-Wired |
Material | Vinyl |
Tag Number | #3 |
Card Stock Gauge | 10 Points |
Tag Color | Red |
Tag Material | Vinyl |
No. of Ties Included | 25 |
Grommet Included | Yes |
Includes | Wires |
Background Color | Red |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Pre-Wired, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color Red, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Admit One" Single Raffle Ticket Roll, Red, 2000 Tickets (729201)
- XEROX XEROX COMP VERSALINK C400/C405 YELLOW (106R03525)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 48", Kraft, 20/Bundle (11R305)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G44)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Green, 1000/Case (G11021D)
- See All Industries Package Labels & Shipping Equipment