Shop All Shipping Tags
See All Industries
Blank Tag, 3-3/4 x 1-7/8 In, Orn, PK25
Mfr # TUF-G02O
Zoro # G3968316
original price:
$7.69
5% off
new price: $7.29
/pk 25, $0.29/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Tag Type Colored
- Tag Style Plain
- Material Vinyl
- Tag Number #3
- Tag Height 3 3/4 in
Product Information
- Brand See All Industries
- MFR # TUF-G02O
- Zoro # G3968316
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Height | 3 3/4 in |
Tag Width | 1 7/8 in |
Width | 1-7/8" |
Height | 3-3/4" |
Details
Item | Blank Shipping Tag |
Shipping Tag Type | Colored |
Color | Orange |
Tag Style | Plain |
Material | Vinyl |
Tag Number | #3 |
Card Stock Gauge | 10 Points |
Tag Color | Orange |
Tag Material | Vinyl |
Background Color | Orange |
Grommet Included | Yes |
Description
Blank Shipping Tag, Tag Material Vinyl, Shipping Tag Type Colored, Tag Style Plain, Tag Number #3, Tag Height 3 3/4 in, Tag Width 1 7/8 in, Card Stock Gauge 10 Points, Tag Color Orange, Grommet Included Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44404)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- ENCORE PACKAGING Pneumatic Sealer 1 14 for Steel (EP-1980-114)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Sil, PK25 (TUF-G02S)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02W)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- SEE ALL INDUSTRIES Blank Tag, 3 x 5 In, Silver, Rect, PK25 (TUF-G46)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- See All Industries Package Labels & Shipping Equipment